Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Infinity Cigarette Receptacle, 6-11/16 gal., Pewter

RUBBERMAID | Zoro #: G0014122 | Mfr #: FG9W3400ATPWTR

$363.81 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG9W3400ATPWTR Specifications

Zoro #: G0014122 Manufacturer #: FG9W3400ATPWTR
Capacity: 6-11/16 gal. Includes: Restricted opening shields cigarette butts from view, weather and flow of oxygen. Two-piece design makes cleaning quick and easy.
Container Mounting Style: Free-Standing Opening Size: 360 Degrees
Width: 15" Number of Openings: 3
Finish: Galvanized, Powder Coat Series: Infinity(TM)
Color: Pewter Height: 41-1/2"
Standards: FM Approved Material: Stainless Steel, Aluminum
Item: Cigarette Receptacle Base Dia.: 15-1/2"
Container Strength: Heavy Duty Top Design: Canopy Top
Country of Origin (subject to change): China

Description

Cigarette Receptacle, Container Mounting Style Free-Standing, Color Pewter, Base Dia. 15-1/2 In., Height 41-1/2 In., Material Stainless Steel, Aluminum, Container Strength Heavy Duty, Capacity 6-11/16 gal., Width 15 In., Finish Galvanized, Powder Coat, Opening Size 360 Degrees, Top Design Canopy Top, Number of Openings 3, Series Infinity(TM), Standards FM Approved

Reviews of Rubbermaid #FG9W3400ATPWTR