Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Infinity Cigarette Receptacle, 7 gal., Black

  • Zoro #: G0014086
  • Mfr #: FG9W3300BLA

$266.00

  • Item: Cigarette Receptacle
  • Standards: FM Approved
  • Finish: Powder Coated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Rubbermaid #FG9W3300BLA Specifications

  • Zoro #: G0014086
  • Mfr #: FG9W3300BLA
Item: Cigarette Receptacle Standards: FM Approved
Finish: Powder Coated Color: Black
Width: 13" Includes: Unobstructed Funnels, Domed Tops for Weather Resistance
Number of Openings: 4 Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
Height: 39" Opening Size: 3" x 1-3/4"
Material: Stainless Steel, Aluminum Capacity: 7 gal.
Top Design: Canopy Top Series: Infinity(TM)
Base Dia.: 13" Container Depth: 13"
Container Mounting Style: Free-Standing Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cigarette Receptacle, Free-Standing, Black, 7 gal., Height 39 In., Width 13 In., Base Dia. 13 In., Container Depth 13 In., Metal, Aluminum, Stainless Steel, Powder Coated, Number of Openings 4, Opening Size 3 In. x 1-3/4 In.

Technical Guides

Reviews of Rubbermaid #FG9W3300BLA