Clean Room Mop, String, Loop

RUBBERMAID| Zoro #: G0787771| Mfr #: FGT30100WH00

$46.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0787771 Mfr #: FGT30100WH00
For Use With: Rubbermaid Commercial Products Mop HandlesEnd Type: Loop
Connection Type: Clamp SyleWidth: 5-1/2" to 6-1/2"
Headband Size: 5"Ply: 1
Item: Wet MopMop Style: String
Color: whiteSub-Category: Mop Heads
Color Coding System: YesLaunderable: Yes
Basic Material: Rayon, PolyesterSeries: Clean Room
Item: Wet MopDry Weight: 28 oz.
Length: 41" to 47"Country of Origin (subject to change): United States

Product Description

Clean Room Mop, Basic Material Rayon, Polyester, Mop Style String, End Type Loop, Dry Weight 28 oz., White, Launderable Yes, Headband Size 5 In., Color Coding System Yes, Connection Type Clamp Syle, Length 41 In. to 47 In., Width 5-1/2 In. to 6-1/2 In., 1 Ply, Series Clean Room, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews