Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cleaning Cart, Blue, Plastic

  • Zoro #: G3960661
  • Mfr #: FG617388BLUE

$176.19

Details
  • Number of Shelves: 1
  • Caster Type: Swivel
  • Includes: Bumper
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rubbermaid #FG617388BLUE Specifications

  • Zoro #: G3960661
  • Mfr #: FG617388BLUE
Number of Shelves: 1 Caster Type: Swivel
Includes: Bumper Wheel Material: Thermoplastic Rubber
Overall Height: 38-3/8" Non-Marking: Yes
Trash Bag Capacity: 24 gal. Overall Width: 21-3/4"
Wheel Type: Pneumatic Overall Length: 46"
Item: Janitor Cart Color: Blue
Cart Material: Plastic Caster Dia.: 4"
Wheel Diameter: 8" Trash Bag Material: Vinyl
Caster Material: Thermoplastic Rubber Country of Origin (subject to change): United States

Description

Our carts, caddies & accessories have garbage cans and other devices with caddie attachments for a convenience cleaning operation. Rubbermaid Janitor Cart include characteristics like: Color: Blue.

Reviews of Rubbermaid #FG617388BLUE