Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Closet Organizer/Tool Holder, Gry, Plastic

RUBBERMAID| Zoro #: G2385677| Mfr #: FG199200GRAY

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/4"
Length: 18"
Item: Closet Organizer/Tool Holder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2385677 Mfr #: FG199200GRAY
Width: 3-1/4"Length: 18"
Item: Closet Organizer/Tool HolderMaterial: Plastic
Height: 4-1/4"Holds: Handles 5/8" to 1-1/4" Dia.
Color: GrayCountry of Origin (subject to change): China

Description

Closet Organizer/Tool Holder, Color Gray, Material Plastic, Length 18 In., Width 3-1/4 In., Height 4-1/4 In., Holds Handles 5/8 In. to 1-1/4 In. Dia.

Reviews