Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Closet Organizr/Tool Holdr, Gry/Ylw, Plstc

RUBBERMAID| Zoro #: G0596206| Mfr #: FG199300GRAY

$49.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Closet Organizer/Tool Holder
Material: Plastic
Height: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0596206 Mfr #: FG199300GRAY
Item: Closet Organizer/Tool HolderMaterial: Plastic
Height: 3-1/4"For Use With: Janitorial Supplies
Width: 1/2"Holds: Brooms, Mops and Cleaning Supplies
Length: 34"Color: Gray/Yellow
Country of Origin (subject to change): China

Description

Closet Organizer/Tool Holder, Color Gray/Yellow, Material Plastic, Length 34 In., Width 1/2 In., Height 3-1/4 In., For Use With Janitorial Supplies, Holds Brooms, Mops and Cleaning Supplies

Reviews