Colander/Drain Tray, Clear

RUBBERMAID| Zoro #: G1869761| Mfr #: FG330300CLR

$30.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Co-Polyester
Standards: NSF
Item: Colander/Drain Tray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1869761 Mfr #: FG330300CLR
Material: Co-PolyesterStandards: NSF
Item: Colander/Drain TrayColor: clear
Country of Origin (subject to change): United States

Description

Colander/Drain Tray, Outside Length 26 In., Outside Width 18 In., Outside Height 5 In., Material Co-Polyester, Color Clear, Standards NSF

Reviews