- Home
- /
- Food Service & Restaurant Supplies
- /
- Food Preparation
- /
- Baking Utensils
- /
- Cold Food Scraper, 16 1/2 In
Rubbermaid
Cold Food Scraper, 16 1/2 In
- Zoro #: G3411037
- Mfr #: FG1906000000
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $5.63
Rubbermaid #FG1906000000 Specifications
- Zoro #: G3411037
- Mfr #: FG1906000000
- Overall Width: 3 in
- Handle Color: -
- Overall Length: 16 1/2 in
- Working Temp.: 185 Degrees F
- Color: White
- Item: Food Scraper
- Handle Material: Molded Plastic
- Product Type: Food Scraper
- Country of Origin (subject to change): China
Description
Food Scraper, Cold, Temp. Resistance 185 Deg. F, Overall Length 16 1/2 In., Overall Width 3 In., Handle Molded plastic, Material Plastic, Color White
Reviews of Rubbermaid #FG1906000000
Explore more
- RUBBERMAID Hot Food Scraper, 16 1/2 In FG1964000000
- RUBBERMAID Spatula, Cold, 13 1/2 In FG193400WHT
- RUBBERMAID Spatula, Cold, 9 1/2 In FG193300WHT
- RUBBERMAID Spoon Spatula, Hot, 16 1/2 In FG196800RED
- XSDEPOT XSDepot 394252 Ronco Self Turning Turbo Whisk; Green - Pack of 3 394252
- AMERICAN METALCRAFT 6 Wheel Dough Divider MWPC6X2
- TIAN SWEET Tian Sweet 33015-50g 50th Rhinestone Cake Topper - Gold 33015-50g
- THERMOHAUSER Thermohauser Silver Pastry Bag; 30 in. - Set of 6 8300011028
- VIKAN Scraper, SS, Blade 2" W, Blade 3-3/4" L 40107
- Rubbermaid Baking Utensils