BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cold Food Scraper, 9 1/2 In

RUBBERMAID| Zoro #: G1362356| Mfr #: FG1901000000

$2.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Width: 2-1/8"Color: WhiteOverall Length: 9-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362356 Mfr #: FG1901000000
Overall Width: 2-1/8"Color: White
Overall Length: 9-1/2"Item: Food Scraper
Working Temp.: 185 Degrees FHandle Material: Molded Plastic
Country of Origin (subject to change): China

Description

Food Scraper, Cold, Temp. Resistance 185 Deg. F, Overall Length 9 1/2 In., Overall Width 2 1/8 In., Handle Molded plastic, Material Plastic, Color White

Reviews