- Home
- /
- Janitorial & Cleaning Supplies
- /
- Hand, Body & Hair Care Dispensers & Refills
- /
- Hand Soap Dispenser Refills
- /
- 1,100 mL Refill, 4 PK
Rubbermaid Commercial
1,100 mL Refill, 4 PK
- Zoro #: G4594202
- Mfr #: 2018595

Tap to zoom
Hover or click to zoom
$103.76
pkg. of 4 ($25.94/ea)
- Fragrance: Unscented
- Size: 1,100 mL
- Application: Hand
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $103.76
Rubbermaid Commercial #2018595 Specifications
- Zoro #: G4594202
- Mfr #: 2018595
- Fragrance: Unscented
- Size: 1,100 mL
- Application: Hand
- Packaging Type: Refill
- Soap/Lotion Type: Foam
- Color: Clear
- For Use With: Rubbermaid® Commercial FG750138; Rubbermaid® Commercial FG750409; Rubbermaid® Commercial FG750411
- Weight: 10.4 lbs
- Country of Origin (subject to change): Netherlands
Description
Rubbermaid® Commercial E2 Antibacterial Enriched-Foam Soap Refill, Unscented, 37.2 oz 4/Carton
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Rubbermaid Commercial #2018595
Explore more
- RUBBERMAID COMMERCIAL Autofoam Hand Soap Refill, Lotion Soap with Moisturizer, Light Floral Scent, 1,000 mL Refill FG750383
- RUBBERMAID COMMERCIAL Lotion Soap Refill, f/One Shot, 800m, , Honeysuckle, PK 4 RCPFG4013131
- RUBBERMAID COMMERCIAL 800 mL Refill, 4 PK FG750517
- RUBBERMAID COMMERCIAL 1,600 mL One Shot Refill, 4 PK FG4015431
- RUBBERMAID COMMERCIAL Lotion Hand Soap 1600ml, , White, PK 4 RCPFG4015411
- RUBBERMAID COMMERCIAL 800 mL Refill, 4 PK FG750389
- S C JOHNSON WAX S C Johnson Wax 269038 12.5 oz Snow Hand Soap 269038
- SOFTSOAP Liquid Hand Soap Refills, Fresh, 50 oz US05262A
- ZEP 1,000 mL Liquid Hand Soap Drum, 6 PK 339011
- Rubbermaid Commercial Hand Soap Dispenser Refills