Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

13 gal. Stainless Steel Rectangular Trash Can , Black

  • Zoro #: G5996328
  • Mfr #: 1901992
$381.11
  • Item: Trash Can
  • Trash Container Capacity: 13 gal.
  • Container Basic Material: Metal
See full product details
This item ships free.

Rubbermaid Commercial #1901992 Specifications

  • Zoro #: G5996328
  • Mfr #: 1901992
Item: Trash Can Trash Container Capacity: 13 gal.
Container Basic Material: Metal Color: Black
Container Shape: Rectangular Height: 28.7"
Series: Slim Jim Step-On Shape: Rectangular
Material: Stainless Steel Primary Container Color: Black
Specific Container Material: Stainless Steel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Container,Step-On,13 gal.,16",Black

Reviews of Rubbermaid Commercial #1901992