This item is Discontinued.

Rubbermaid Commercial Executive Quick Cart, Med, 16-1/2"x14-3/10"x17", DGY RCP1902466

Executive Quick Cart, Med, 16-1/2"x14-3/10"x17", DGY (Discontinued)

  • Mfr # RCP1902466
  • Zoro # G101846887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCP1902466
Zoro #
G101846887
UPC #
086876223590
Country of Origin
United States

Dimensions

Overall Length
16.5"
Overall Width
14.3"
Overall Height
21"

Details

Color
Black
Material
Aluminum; Polyester; Teflon; Polypropylene
Item
Medium Executive Quick Cart
Features
Durable; Compact; Lightweight; Mobility; Water Repellent; Heavy Duty; Adjustable Divider; Ball Bearing Wheel; Chemical Resistant
Includes
Medium Executive Quick Cart; Quick Cart Caddy - Large

Description

Perfect for housekeeping, janitorial and maintenance environments, this durable, medium mobile cart empowers staff to maintain areas discreetly and efficiently. Cleaning staff can move easily through the property with the lightweight, compact, durable construction. It repels water, oil and stains with Teflon fabric protector coating to maintain aesthetics and protect against daily use. High-performance material construction provides strength and rigidity to withstand rigorous daily use. Removable inner liner is treated with Teflon fabric protector for easy cleaning. Heavy-duty kickplate increases durability. Secure stick goods with a heavy-duty strap. Large front pocket holds a Rubbermaid Flexible Flat Mop or Sweeper. Adjustable dividers help organize amenities and supplies. Aluminum telescoping handle is dependable for heavy daily use. Robust ball-bearing wheels are designed for reduced noise and heavy-duty use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.