customer-service Help
Rubbermaid Commercial

Invader Fiberglass Side-Gate Wet-Mop Handle, 60", Blue/Yellow

Rubbermaid Commercial Invader Fiberglass Side-Gate Wet-Mop Handle,  60",  Blue/Yellow FGH14600BL00
Tap to zoom
Hover or click to zoom
$26.78
  • Length: 60 in
  • Weight: 1.416 lbs
  • Material: Fiberglass
See full product details
Orders over $75 ship free.

Total: $26.78

Rubbermaid Commercial #FGH14600BL00 Specifications

  • Length: 60 in
  • Weight: 1.416 lbs
  • Material: Fiberglass
  • Color: Blue/Yellow
  • Country of Origin (subject to change): China

Description

Rubbermaid® Commercial Invader Fiberglass Side-Gate Wet-Mop Handle, 60", Blue/Yellow

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Rubbermaid Commercial #FGH14600BL00