Rubbermaid Commercial
Lacquered Wood Broom Handle, 60"
- Zoro #: G6169989
- Mfr #: 636100LAC
Tap to zoom
Hover or click to zoom
$4.94
Must order in multiples of 2
- Color: Red
- Broom Handle Material: Wood
- Item: Lacquered Wood Broom Handle,60"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.88
Rubbermaid Commercial #636100LAC Specifications
- Zoro #: G6169989
- Mfr #: 636100LAC
- Color: Red
- Broom Handle Material: Wood
- Item: Lacquered Wood Broom Handle,60"
- Material: Wood
- Application: Broom
- Country of Origin (subject to change): Brazil
Description
Lacquered Wood Broom Handle,60 In.
Reviews of Rubbermaid Commercial #636100LAC
Explore more
- Rubbermaid Commercial Lobby Pro Broom, Poly Bristles, 35", with Metal Handle, Black FG637400BLA
- Rubbermaid Commercial Warehouse Corn-Fill Broom, 38-in Handle, Blue FG638300BLUE
- Rubbermaid Commercial Dual Action Sweeper, Boar/Nylon Bristles, 44" Steel/Plastic Handle FG421388BLA
- Rubbermaid Commercial Lobby Pro Synthetic-Fill Broom, 37 1/2" Height, Black FG253600BLA
- Rubbermaid Commercial Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray FG421288BLA
- Rubbermaid Commercial Jumbo Smooth Sweep Angled Broom, 46" Handle, Black/Yellow, PK6 FG638906BLA
- Carlisle Omni Sweep, 24", Blue, PK12 41891EC14
- Carlisle Omni Sweep, 24", Green, PK12 41891EC09
- Carlisle Med-Duty Angle Broom Head, 12", Blu, PK12 36867EC14
- Carlisle Hvy-Duty Angle Broom Head, 12", Grn, PK12 36868EC09
- Rubbermaid Commercial Brooms