Rubbermaid Commercial Products
13 gal. Stainless Steel Rectangular Trash Can, Silver
- Zoro #: G7178020
- Mfr #: 1901994
Tap to zoom
Hover or click to zoom
$353.11
- Trash Container Capacity: 13 gal.
- Container Shape: Rectangular
- Color: Black
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $353.11
Rubbermaid Commercial Products #1901994 Specifications
- Zoro #: G7178020
- Mfr #: 1901994
- Trash Container Capacity: 13 gal.
- Container Shape: Rectangular
- Color: Black
- Material: Stainless Steel
- Height: 28-3/4"
- Width: 18"
- Top Design: Flat
- Item: Trash Can
- Container Basic Material: Metal
- Primary Container Color: Silver
- Shape: Rectangular
- Features: Quiet and Controlled Lid, Dual Stream Liner, Liner Cinch, Fingerprint Resistant
- Container Mounting Style: Free-Standing
- Trash Can Dia./Width: 18"
- Indoor/Outdoor: Indoor
- For Use With: Mfr. No. FG500388
- Includes: Dual Stream Liner
- Series: Slim Jim Step-On
- Number of Openings: 1
- Finish: Smooth
- Container Depth: 13-45/64"
- Standards: OSHA, OBRA, UL RATED
- Specific Container Material: Stainless Steel
- Top Type: Flat
- Lid Connection: Hinged
- Lid Opening Mechanism: Foot Pedal
- Width/Diameter: 18 in
- Rigid Liner Material: Plastic
- Container Product Grouping: Step Can
- Depth: 13-45/64"
- Mobility: Stationary
- Material Grouping: Metal
- Capacity: 13 gal.
- Country of Origin (subject to change): China
Description
Step Can, Rectangular, Flat, 13 gal, Black, Height 28 3/4 in, Width/Diameter 18 in, Depth 18 in, Metal, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Reviews of Rubbermaid Commercial Products #1901994
Explore more
- Rubbermaid Commercial Products 36 gal. Steel, Rigid Plastic Round Trash Can, Black FGMT32PLBK
- Rubbermaid Commercial Products 50 gal. Plastic Rectangular Trash Can, Beige FG396300BEIG
- Rubbermaid Commercial Products 44 gal. Plastic Round Trash Can, Orange 2119307
- Rubbermaid Commercial Products 18 gal. Plastic Rectangular Trash Can, Red 1883568
- Rubbermaid Commercial Products 35 gal. polycarbonate Square Trash Can, Black FG397001BLA
- Rubbermaid Commercial Products 23 gal Square Trash Can, 23 gal Capacity, Open Top 2136963
- Continental Manufacturing Continental Manufacturing 23 gal. Black Wall Hugger Waste Container 8322BK
- Justrite 15 gal. Aluminum Round Trash Can, White 26615W
- Rubbermaid Commercial Products Trash Cans