Rubbermaid Commercial Products
16 gal Half-Round Trash Can
- Zoro #: G201918965
- Mfr #: 2147550
Tap to zoom
Hover or click to zoom
$164.14
- Trash Container Capacity: 16 gal
- Container Shape: Half-Round
- Color: Silver
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $164.14
Rubbermaid Commercial Products #2147550 Specifications
- Zoro #: G201918965
- Mfr #: 2147550
- Trash Container Capacity: 16 gal
- Container Shape: Half-Round
- Color: Silver
- Height: 29 1/2 in
- Width: 12 2/5 in
- Item: Refine,16 Gal Half Round Stainless Steel
- For Use With Dolly Grainger Item Number: No Dolly
- Lid Opening Mechanism: None
- Top Type: Dome
- Location: Indoor
- Finish: Stainless Steel
- Width/Diameter: 12 2/5 in
- Features: Built-in Liner Cinches, Commercial Grade Construction Anti-Skid Feet, Integrated Handles
- Material Grouping: Metal
- For Use With Dolly Mfr. Model Number: No Dolly
- Mobility: Stationary
- Container Product Grouping: Trash Can
- Specific Container Material: Stainless Steel
- Depth: 18 1/5 in
- Container Mounting Style: Free-Standing
- Lid Connection: Lift Up
- Country of Origin (subject to change): China
Description
Trash Can, Half-Round, Dome, 16 gal, Silver, Height 29 1/2 in, Width/Diameter 12 2/5 in, Depth 18 1/5 in, Metal, Stainless Steel, Stainless Steel, Indoor, Stationary, Lid Included, Lift Up, None, Free-Standing