customer-service Help
Rubbermaid Commercial Products

23 gal Rectangular Recycling Bin, Gray

Rubbermaid Commercial Products 23 gal Rectangular Recycling Bin,  Gray 2007919
Tap to zoom
Hover or click to zoom
$539.99
  • Trash Container Capacity: 23 gal
  • Color: Gray
  • Container Shape: Rectangular
See full product details
This item ships free.

Total: $539.99

Rubbermaid Commercial Products #2007919 Specifications

  • Trash Container Capacity: 23 gal
  • Color: Gray
  • Container Shape: Rectangular
  • Width: 24"
  • Height: 40-1/4"
  • Series: Slim Jim(R)
  • Item: Recycling Bin
  • Lid Connection: Snap On
  • Indoor/Outdoor: Indoor
  • Mobility: Stationary
  • Location: Indoor
  • For Use With Lid Grainger Item Number: 3U640, 4HGV8
  • Specific Container Material: Plastic
  • Number of Containers: 4
  • For Use With Dolly Grainger Item Number: 49AJ51, 53CK42
  • Total Capacity: 92 gal
  • Material Grouping: Plastic
  • Container Depth: 40-1/4"
  • Includes: Hinging Lid Inserts, Signage
  • For Use With Lid Mfr. Model Number: FG267360GRAY, FG269288BLUE
  • Features: Color and Waste Stream Labels, Intuitive Lid Openings
  • Container Mounting Style: Free-Standing
  • Top Type: Flat Top
  • Container Product Grouping: Recycling Station
  • Width/Diameter: 24"
  • Number of Openings: 4
  • Finish: Unfinished
  • Depth: 40-1/4"
  • For Use With Dolly Mfr. Model Number: 1968468, 1980602
  • For Recyclable Material: Bottle, Can, Plastic, Trash
  • Top Design: Flat Top
  • For Use With: Recycling System
  • Container Markings: Cans, Landfill, Paper, Plastic
  • Trash Can /Width: 24"
  • Country of Origin (subject to change): United States

Description

Recycling Station, For Recyclable Material Bottle, Can, Plastic, Trash, Trash Container Capacity (4) 23 gal, Top Type Flat with Top Opening, Number of Containers 4, Number of Openings 4, Container Markings Cans, Landfill, Paper, Plastic, Total Capacity 92 gal, Color Gray, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 24 in, Depth 40 1/4 in, Material Grouping Plastic, Specific Container Material Plastic, Finish Unfinished, Location Indoor, Mobility Stationary

Reviews of Rubbermaid Commercial Products #2007919