- Home
- /
- Janitorial & Cleaning Supplies
- /
- Trash & Recycling
- /
- Trash Cans
- /
- 23 Gallon Square Rubbermaid Waste Receptacle - Gray, PK 3
Rubbermaid Commercial Products
23 Gallon Square Rubbermaid Waste Receptacle - Gray, PK 3
- Zoro #: G402536661
- Mfr #: FG356988GRAY

Tap to zoom
Hover or click to zoom
$478.09
pkg. of 4 ($119.52/ea)
- Country of Origin (subject to change): China
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $478.09
Rubbermaid Commercial Products #FG356988GRAY Specifications
- Zoro #: G402536661
- Mfr #: FG356988GRAY
- Country of Origin (subject to change): China
Description
SQUARE RUBBERMAID TRASH CONTAINER QUALITY RUBBERMAID WASTE CONTAINERS ARE LIGHTWEIGHT, YET WITHSTAND YEARS OF RUGGED INDOOR OR OUTDOOR USE. THEY'RE MADE OF EASY-TO-CLEAN POLYETHYLENE THAT RESISTS DENTS, CRACKS AND CORROSION. CLASSIC RUBBERMAID STYLING MAKES THEM ATTRACTIVE FOR OFFICES AND LOBBIES. THE OPTIONAL LID, SOLD SEPARATELY, FEATURES A SWING DOOR THAT ALLOWS TRASH TO DROP INTO THE WASTE RECEPTACLE WITHOUT HAND CONTACT WHILE CONTROLLING INSECTS AND ODORS.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Rubbermaid Commercial Products #FG356988GRAY
Explore more
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid 10 Gallon Fire Resistant Fiberglass Wastebasket - Beige FG254400BEIG
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® Plastic Square 2 Door Trash Can, 45 Gallon, Beige FG917188BEIG
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® Slim Jim® 1883604 Plastic Step On Container, Front Step 18 Gallon - Gray 1883604
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® Slim Jim® 1883458 Plastic Step On Container, Front Step 13 Gallon - Beige 1883458
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid Brute® 2643-60 Trash Container w/Venting Channels, 44 Gallon - Gray FG264360GRAY
- RUBBERMAID COMMERCIAL PRODUCTS 24 gal. Resin Rectangular Trash Can, Gray 1883606
- RUBBERMAID COMMERCIAL PRODUCTS Infinity Ultra High Capacity Smoking Receptacle FG9W3400BLA
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® Steel Round Open Top Trash Can W/Plastic Liner, 15 Gallon, Black FGR1536EOTPLBK
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® Plastic Square 2 Door Trash Can, 35 Gallon, Beige FG843088BEIG
- RUBBERMAID COMMERCIAL Brute Container, Hvy-Dty, 32 Gallon, White RCP2632WHI
- SIMPLEHUMAN 20 Liter Dual Compartment Slim Open Top Recycling Trash Can, Heavy Gauge Brushed Stainless Steel CW1470
- Rubbermaid Commercial Products Trash Cans