customer-service Help
Rubbermaid Commercial Products

35 gal. polycarbonate Square Trash Can, Black

Rubbermaid Commercial Products 35 gal. polycarbonate Square Trash Can,  Black FG397001BLA
Tap to zoom
Hover or click to zoom
$848.00
  • Trash Container Capacity: 35 gal.
  • Container Shape: Square
  • Color: Black
See full product details
This item ships free.

Total: $848.00

Rubbermaid Commercial Products #FG397001BLA Specifications

  • Trash Container Capacity: 35 gal.
  • Container Shape: Square
  • Color: Black
  • Material: polycarbonate
  • Height: 40"
  • Width: 26 in
  • Top Design: Dome
  • Opening Closure Type: None
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Black
  • Container Depth: 26"
  • Container Mounting Style: Free-Standing
  • Indoor/Outdoor: Outdoor
  • Capacity: 35 gal.
  • Container Strength: Heavy Duty
  • Lid Options: Lid Included
  • Number of Openings: 4
  • Standards: ADA compliant
  • Specific Container Material: Plastic
  • Length: 26"
  • Includes: Ashtray and Rigid Plastic Liner, Panels Sold Separately, Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner
  • Shape: Square
  • Top Type: Dome
  • Trash Can Dia./Width: 26"
  • Receptacle Container Style: Decorative
  • Finish: UV Protectant
  • Features: Openings On All Four Sides For Convenient Refuse Collection. Hinged Hood With A Stay-Open Strap For Easy Access To Rigid Liner. Rainhood Cover Allows For Year-Round Container Use.
  • Series: Landmark Series(R)
  • Lid Connection: Hinged
  • Material Grouping: Plastic
  • Lid Opening Mechanism: None
  • Location: Indoor/Outdoor
  • Depth: 26"
  • Container Product Grouping: Ashtray/Trash Can
  • Mobility: Stationary
  • Width/Diameter: 26 in
  • Country of Origin (subject to change): United States

Description

Ashtray/Trash Can, Square, Canopy, 35 gal, Black, Height 40 in, Width/Diameter 26 in, Depth 26 in, Plastic, Plastic, UV Protectant, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid Commercial Products #FG397001BLA