Skip to Main Content
customer-service Help
Rubbermaid Commercial Products

65 gal. HDPE/MDPE Rectangular Trash Can, Gray

Rubbermaid Commercial Products 65 gal. HDPE/MDPE Rectangular Trash Can,  Gray 1971968
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$211.57
  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 65 gal.
  • Container Shape: Rectangular
See full product details
Item requires special delivery charges. A $89.00 per item surcharge will be applied.
Total: $211.57

Rubbermaid Commercial Products #1971968 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Trash Container Capacity: 65 gal.
  • Container Shape: Rectangular
  • Color: Gray
  • Material: HDPE/MDPE
  • Height: 44-3/4"
  • Width: 25-1/2"
  • Top Design: Flat
  • Opening Closure Type: Step-On
  • Item: Trash Can
  • Container Basic Material: Plastic
  • Primary Container Color: Gray
  • Vented: No
  • Indoor/Outdoor: Indoor, Outdoor
  • Lid Options: Lid Included
  • Series: BRUTE(R)
  • Container Strength: Heavy Duty
  • Receptacle Container Style: Roll Out
  • Finish: Smooth, UV Protectant
  • Container Mounting Style: Free-Standing
  • Standards: Meets ANSI Z245.60 for Types B and G
  • Specific Container Material: Plastic
  • Trash Can Dia./Width: 25-1/2"
  • Includes: (2) Heavy-Duty Wheels
  • Features: Reinforced Rim, Seamless Construction, Ergonomic Handle, Designed to Maintain Performance At Temperatures As Low As 0 Degrees F
  • Container Depth: 39-3/64"
  • Shape: Rectangular
  • Depth: 39-3/64"
  • Mobility: Wheeled
  • Width/Diameter: 25 1/4 in
  • Container Product Grouping: Rollout Trash Can
  • Material Grouping: Plastic
  • Lid Connection: Hinged
  • Top Type: Flat
  • Lid Opening Mechanism: Foot Pedal
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rollout Trash Can, Rectangular, Flat, 65 gal, Gray, Height 44 3/4 in, Width/Diameter 25 1/4 in, Depth 32 1/2 in, Plastic, Plastic, Smooth, UV Protectant, Wheeled, Lid Included, Hinged, Foot Pedal, Free-Standing

Reviews of Rubbermaid Commercial Products #1971968