Rubbermaid Commercial
Flat Mop Pad, Clip-On Connection, Blue, Microfiber
Mfr # 2132427
Zoro # G601075312
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 5 in x 18 in
- Mop Head Color Blue
- Handle Color No Handle
- Mop Connection Type Clip-On
- Mop Head Material Microfiber
Explore More Products
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Green, Microfiber 2132431
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Red, Microfiber 2132423
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 FGH226000000
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red, Cotton/Synthetic, PK6 FGD25306RD00
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, White, Cotton/Synthetic, PK12, FGT25500WH00 FGT25500WH00
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic FGD25306RD00
- RUBBERMAID COMMERCIAL Mop, Dust, Trapper, 5 InchX36 Inch RCPJ15500YELCT
- RUBBERMAID COMMERCIAL Rubbermaid® 2-Compartment Maid Carry Caddy 16" x 9" x 5", Gray - RCP2649GRA FG264900 GRAY
- RUBBERMAID COMMERCIAL Rubbermaid Medium Web Foot CottonSynthetic Wet Finish Mop W 1 Headband FGA41206WH00 FGA41206WH00
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 FGV11800WH00
- RUBBERMAID COMMERCIAL 5 Headband Shrinkless Wet Mop, White RCPA25206WHI
- Rubbermaid Commercial Mops