Rubbermaid Commercial
Flat Mop Frame, 1.06 lb Dry Wt, Quick Change Connection, Black, Microfiber
Mfr # 2132428
Zoro # G901113646
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Black
- Handle Color Black
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length 18 1/4 in
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Green, Synthetic FGA25306GR00
- RUBBERMAID COMMERCIAL 1 in Tube Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Green, Microfiber FGT81306GR00
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Blue, Microfiber 2132427
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber 1835528
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 FGD25306BL00
- RUBBERMAID COMMERCIAL 19.5 x 5.5 Flat Mop Pad, Blue, Microfiber 2132427
- RUBBERMAID COMMERCIAL Mop, Blend, Mf, Maximzr, Med, Gn RCP1924815CT
- RUBBERMAID COMMERCIAL 19.5 in L Blend Mop Head, Green, Blended, PK6 1924815CT
- RUBBERMAID COMMERCIAL 18x5 BLU FLT Mop Pad FGQ40920BL00
- TOUGH GUY 24 in L Dust Mop, Cut-End, Green, Cotton/Polyester 3XGA7
- LIBMAN Libman Commercial Big Tornado® Mop 988
- Rubbermaid Commercial Floor Mops, Buckets & Wringers