customer-service Help
Rubbermaid Commercial Products

Hand Sanitizer, Pump Bottle, Gel, 16 oz.

Rubbermaid Commercial Products Hand Sanitizer,  Pump Bottle,  Gel,  16 oz. 2133271
Tap to zoom
Hover or click to zoom
$5.50

Must order in multiples of 10

  • Formula: Aloe, Ethyl Alcohol, Vitamin E
  • Hygiene Form: Gel
  • Hygiene Properties: Sanitizing
See full product details
Orders over $75 ship free.

Total: $55.00

Rubbermaid Commercial Products #2133271 Specifications

  • Formula: Aloe, Ethyl Alcohol, Vitamin E
  • Hygiene Form: Gel
  • Hygiene Properties: Sanitizing
  • Fragrance: Unscented
  • Packaging Type: Pump Bottle
  • Requires Dispenser: No
  • Size: 16 oz
  • Item: Hand Sanitizer
  • Ligature Resistant: Yes
  • Shop By: Closeouts
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): United States

Description

Hand Sanitizer, Requires Dispenser No, Packaging Type Pump Bottle, Hygiene Form Gel, Size 16 oz., Hygiene Properties Sanitizing, Fragrance Unscented, Formula Ethyl Alcohol, Aloe, Vitamin E, Hand Sanitizer

Restrictions and Compliance

  • Hazardous material

Reviews of Rubbermaid Commercial Products #2133271