- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Floor Signs
- /
- Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor
Rubbermaid Commercial Products
Rubbermaid® 6112-77 Floor Sign 2 Sided - Caution Wet Floor
- Zoro #: G702574196
- Mfr #: FG611277YEL

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.91
Rubbermaid Commercial Products #FG611277YEL Specifications
- Zoro #: G702574196
- Mfr #: FG611277YEL
- Country of Origin (subject to change): China
Description
RUBBERMAID® FLOOR SIGN TWO SIDED FLOOR SIGN IS USED IN NARROW AREAS. FOLDS TO 1-1/2" THICK FOR EASY STORAGE AND TRANSPORT ON JANITOR CART. CONVENIENT EASY GRIP HANDLE. "CAUTION WET FLOOR" WARNING MESSAGE IN ENGLISH.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Rubbermaid Commercial Products #FG611277YEL
Explore more
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® 6112-78 Floor Sign 2 Sided Multi-Lingual - Closed FG611278YEL
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® 6112 Floor Sign 2 Sided Multi-Lingual - Caution FG611200YEL
- RUBBERMAID COMMERCIAL PRODUCTS Floor Safety Sign, 37 in Height, 12 in Width, HDPE, Pyramid, English, French, Spanish FG611400YEL
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid Floor Sign 6114 - Caution - Multi-Lingual - 37"H FG611400YEL
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® 9S16 Site Safety Hanging Sign FG9S1600YEL
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® 6114-77 Wet Floor Sign, 4-Sided Yellow FG611477YEL
- IDENTITY GROUP One Way Directional, Red, 15" 8636XR
- IDENTITY GROUP Cut-out Footprints, Red, 15" 8626XR
- IDENTITY GROUP Please Wait Here w/ Feet, Green, 15" 8495GR
- INCOM MANUFACTURING No Entry Restricted Area A-Frame Floor Sign ASF1004
- Rubbermaid Commercial Products Signs