- Home
- /
- Janitorial & Cleaning Supplies
- /
- Cleaning Supplies
- /
- Dust Pans
- /
- Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA
Rubbermaid Commercial Products
Rubbermaid® Lobby Pro® Upright Dust Pan FG253100BLA
- Zoro #: G602536249
- Mfr #: FG253100BLA

Tap to zoom
Hover or click to zoom
$322.41
pkg. of 6 ($53.74/ea)
- Country of Origin (subject to change): United States
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $322.41
Rubbermaid Commercial Products #FG253100BLA Specifications
- Zoro #: G602536249
- Mfr #: FG253100BLA
- Country of Origin (subject to change): United States
Description
RUBBERMAID® LOBBY PRO UPRIGHT DUST PAN FG253100BLA LOBBY DUST PAN MAKES CLEANING AND PICKING UP WASTE EASY AND SAFE. IDEAL FOR USE IN MALLS, RESTAURANTS AND LOBBIES. INCLUDES YOKE AND HANDLE ASSEMBLY WITH STRONGER AND QUIETER HINGE PINS. UPRIGHT DUST PAN FEATURES DURABLE WHEELS AND WEAR PADS ON THE BACK. BUILT-IN-HANDLE LETS YOU EMPTY WITHOUT TOUCHING DUSTPAN BOTTOM. PAN MEASURES 12-3/4" L X 11-1/4" W. X 5" H. HANDLE LENGTH IS 30"L.
Restrictions and Compliance
- This item has been restricted from sale in the following states: CA
Reviews of Rubbermaid Commercial Products #FG253100BLA
Explore more
- RUBBERMAID COMMERCIAL PRODUCTS Rubbermaid® 2005 Heavy Duty Dust Pan FG200500CHAR
- COLORCORE ColorCore Handheld Dustpan, Blue 558113
- R. S. QUALITY PRODUCTS Color Coded Lobby Dustpan and Handle (No broom) - BLACK 630017-BK
- R. S. QUALITY PRODUCTS Lobby Dustpan with Color Coded Fiberglass Handle - RED 630018-R
- Rubbermaid Commercial Products Dust Pans