Skip to Main Content
customer-service Help
Rubbermaid Commercial Products

Trash Can, 23 gal Capacity, Open Top

Rubbermaid Commercial Products Trash Can, 23 gal Capacity, Open Top 2136962
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.88
  • Trash Container Capacity: 23 gal
  • Container Shape: Square
  • Color: Gray
See full product details
This item ships free.
Total: $130.88

Rubbermaid Commercial Products #2136962 Specifications

  • Trash Container Capacity: 23 gal
  • Container Shape: Square
  • Color: Gray
  • Height: 31 1/2 in
  • Width: 12 51/64 in
  • Item: Trash Can,23 gal Capacity,Open Top
  • Specific Container Material: Metal
  • For Use With Dolly Grainger Item Number: No Dolly
  • Location: Indoor/Outdoor
  • Container Product Grouping: Trash Can
  • Lid Connection: Hinged
  • Lid Opening Mechanism: None
  • Material Grouping: Metal
  • Features: Easy Assembly in Under 5 Minutes with Minimal Tools Required, Resin Rims, Three-sided Metal Waste Container
  • Width/Diameter: 12 51/64 in
  • Standards: ADA Compliant, California Prop 65
  • Mobility: Stationary
  • Depth: 25 9/64 in
  • Top Type: Open
  • Container Mounting Style: Free-Standing
  • Container Markings: Mixed Recycling Lid Opening
  • Rigid Liner Material: Plastic
  • Finish: Powder Coated
  • For Use With Dolly Mfr. Model Number: No Dolly
  • Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Trash Can, Square, Open, 23 gal, Gray, Height 31 1/2 in, Width/Diameter 12 51/64 in, Depth 25 9/64 in, Metal, Metal, Powder Coated, Indoor/Outdoor, Stationary, Lid Included, Hinged, None, Free-Standing

Reviews of Rubbermaid Commercial Products #2136962