Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Trash Can Top, Flat, Green

  • Zoro #: G0062282
  • Mfr #: FG263100DGRN

$12.00

  • Specific Container Material: HDPE
  • Container Shape: Round
  • For Use With: Mfr. No. FG263200GRAY, FG263200YEL, FG263273BLUE, FG263200RED, FG263256GRAY, FG263200WHT, FG263246YEL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rubbermaid Commercial Products #FG263100DGRN Specifications

  • Zoro #: G0062282
  • Mfr #: FG263100DGRN
Specific Container Material: HDPE Container Shape: Round
For Use With: Mfr. No. FG263200GRAY, FG263200YEL, FG263273BLUE, FG263200RED, FG263256GRAY, FG263200WHT, FG263246YEL Color: Green
Series: BRUTE(R) Top Design: Flat Top
Trash Container Capacity: 32 gal. Opening Closure Type: Snap-On
Container Basic Material: Plastic Item: Trash Can Top
Top Type: Flat Height: 1-5/8"
Primary Container Color: Green Width: 22-1/4" dia.
Diameter: 22-1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can Top, Flat, Green, BRUTE(R) Series, Height 1-5/8 In., HDPE

Reviews of Rubbermaid Commercial Products #FG263100DGRN