SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

23 gal. Gray Plastic Rectangular Confidntial Waste Container

RUBBERMAID| Zoro #: G0722802| Mfr #: FG9W1500LGRAY

$156.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayContainer Style: UtilityContainer Strength: Medium Duty
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722802 Mfr #: FG9W1500LGRAY
Color: GrayContainer Style: Utility
Container Strength: Medium DutyContainer Depth: 11-1/4"
Includes: Slotted LidOpening Closure Type: Snap-On
Container Shape: RectangularLid Options: Lid Included
Primary Container Color: GraySeries: Slim Jim(R)
Features: Narrow Easy To Use Paper Slot Prevents Unauthorized Entry.Container Mounting Style: Free-Standing
Standards: Aids HIPPA ComplianceTrash Can Dia./Width: 11"
Material: PlasticSpecific Container Material: Plastic
Basic Container Material: PlasticHeight: 30"
Trash Container Capacity: 23 gal.Top Design: Flat
Item: Confidential Waste ContainerFinish: Textured
Indoor/Outdoor: IndoorCountry of Origin (subject to change): United States

Description

Confidential Waste Container, Indoor, Receptacle Container Style Utility, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 23 gal., Primary Container Color Gray, Height 30 In., Trash Can Dia./Width 11 In., Opening Closure Type Snap-On, Container Depth 11-1/4 In., Series Slim Jim(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat Top, Container Strength Medium Duty, Finish Textured, Lid Options Lid Included

Reviews