20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

65 gal. Rectangular Gray Trash Can w/ Lid and Wheels

RUBBERMAID| Zoro #: G0524745| Mfr #: FG9W1088GRAY

$297.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524745 Mfr #: FG9W1088GRAY
Container Shape: RectangularTop Design: Flat
Finish: TexturedBasic Container Material: Plastic
Indoor/Outdoor: IndoorPrimary Container Color: Gray
Item: Confidential Waste ContainerContainer Mounting Style: Free-Standing
Specific Container Material: PlasticLid Options: Lid Included
Includes: Heavy-Duty Handle, Molded-In Foot Tilter, Oversized WheelsFeatures: Narrow Recessed Paper Slot Is Designed To Prevent Unauthorized Entry.
Item: Confidential Waste ContainerHeight: 41-7/8"
Trash Can Dia./Width: 25-1/2"Trash Container Capacity: 65 gal.
Container Depth: 31-3/4"Opening Closure Type: Lift Up
Standards: ANSISeries: BRUTE(R)
Country of Origin (subject to change): United States

Product Description

Confidential Waste Container, Indoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 65 gal., Primary Container Color Gray, Height 41-7/8 In., Trash Can Dia./Width 25-1/2 In., Opening Closure Type Lift Up, Container Depth 31-3/4 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Container Strength Heavy Duty, Finish Textured, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.