LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

95 gal. Rectangular Gray Trash Can w/ Wheels

RUBBERMAID| Zoro #: G1406991| Mfr #: FG9W1188GRAY

$331.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406991 Mfr #: FG9W1188GRAY
Finish: TexturedSpecific Container Material: Plastic
Container Mounting Style: Free-StandingBasic Container Material: Plastic
Primary Container Color: GrayContainer Shape: Rectangular
Item: Confidential Waste ContainerIndoor/Outdoor: Indoor
Lid Options: Lid IncludedIncludes: Heavy-Duty Handle, Molded-In Foot Tilter, Oversized Wheels
Features: Narrow Recessed Paper Slot Is Designed To Prevent Unauthorized Entry.Item: Confidential Waste Container
Height: 45-3/8"Trash Can Dia./Width: 27-1/2"
Trash Container Capacity: 95 gal.Container Depth: 35-1/4"
Opening Closure Type: Lift UpStandards: ANSI
Series: BRUTE(R)Country of Origin (subject to change): United States

Product Description

Confidential Waste Container, Indoor, Container Style Roll Out, Container Mounting Style Free-Standing, Container Shape Rectangular, Trash Container Capacity 95 gal., Primary Container Color Gray, Height 45-3/8 In., Trash Can Dia./Width 27-1/2 In., Opening Closure Type Lift Up, Container Depth 35-1/4 In., Series BRUTE(R), Basic Container Material Plastic, Specific Container Material Plastic, Top Design Flat, Container Strength Heavy Duty, Finish Textured, Lid Options Lid Included

Product Reviews

Save 15%. Sign up for Z-mail.