Container Dolly, 120 lb., Fits 23 gal.

RUBBERMAID| Zoro #: G2451434| Mfr #: FG355300SSSTL

$126.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2451434 Mfr #: FG355300SSSTL
Color: SilverMaterial: Stainless Steel
Fits Container Size: 23 gal.Includes: (4) Plastic Casters
Item: Container DollyWidth: 9-3/8"
Height: 9-1/2"Caster Size: 3"
Shape: RectangularMax. No. of Containers: 1
Load Capacity: 120 lb.Depth: 20-7/8"
Country of Origin (subject to change): China

Product Description

Receptacle Trolley, Length 20 7/8 In, Width 8 7/8 In, Height 6 3/8 In, Stainless Steel Material, For Use With G0062413, G0062422, G0062431, **2FTG4**, G0062447, G0062456, G3272753, G3324912, **3XH24**, G2317296, **5M805**, G3223832, G1279205, G1225944, Dolly Capacity 120 Lb, Includes 4 Plastic Casters

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.