15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Container Dolly, 200 lb., Fits 23 gal.

RUBBERMAID| Zoro #: G1279205| Mfr #: FG355188BLA

$62.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279205 Mfr #: FG355188BLA
Color: BlackMax. No. of Containers: 1
Fits Container Size: 23 gal.Shape: Rectangular
Load Capacity: 200 lb.Width: 15"
Item: Container DollyHeight: 10-3/4"
For Use With: Mfr. No. FG354000, FG354100Depth: 23-7/16"
Country of Origin (subject to change): United States

Product Description

Receptacle Trolley, Color Black, Height 10 13/16 Inches, Width 15 Inches, Length 23 7/16 Inches, Fits Containers G3272753, G3324912, **3XH24**, G2317296, G3223832

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.