PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Container Dolly, 250 lb., Fits 40 gal.

RUBBERMAID| Zoro #: G2290172| Mfr #: FG353000BLA

$68.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 250 lb.Color: BlackMaterial: HDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290172 Mfr #: FG353000BLA
Load Capacity: 250 lb.Color: Black
Material: HDPEFits Container Size: 40 gal.
For Use With: Mfr. No. FG352600 and FG353600Height: 6-1/4"
Max. No. of Containers: 1Item: Container Dolly
Caster Size: 3"Width: 17-1/4"
Shape: SquareDepth: 17-1/4"
Country of Origin (subject to change): United States

Description

Container Dolly, Load Capacity 250 lb., Max. No. of Containers 1, Fits Container Size 40 gal., Caster Size 3 In., Depth 17-1/4 In., Width 17-1/4 In., Height 6-1/4 In., Material HDPE, Shape Square, Black, For Use With Trash Can Grainger Item Number 2FTH5, For Use With Trash Can Mfr. Model Number FG264360GRAY

Reviews