Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

250 lb.Container Dolly for 55 gal.

  • Zoro #: G0487015
  • Mfr #: FG264043BLA

$81.13

  • Fits Container Size: 20 to 55 gal.
  • Color: Black
  • For Use With Trash Can Grainger Item Number: 2FTH5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Rubbermaid #FG264043BLA Specifications

  • Zoro #: G0487015
  • Mfr #: FG264043BLA
Fits Container Size: 20 to 55 gal. Color: Black
For Use With Trash Can Grainger Item Number: 2FTH5 For Use With Trash Can Mfr. Model Number: FG264360GRAY
Includes: (5) Quiet, Swivel Casters Material: HDPE
Load Capacity: 250 lb. Caster Size: 3"
Max. No. of Containers: 1 Diameter: 18-1/4"
Item: Container Dolly Height: 6-1/2"
For Use With: BRUTE(R) Round Waste Containers Shape: Round
Series: BRUTE(R) Country of Origin (subject to change): United States

Description

The Rubbermaid Commercial BRUTE® Dolly provides easy mobility and maneuverability when collecting and transporting heavy loads. Fits 20-, 32-, 44-, and 55-Gallon BRUTE® Containers Heavy-duty 3" swivel gray casters offer better mobility through work areas Attach waste containers with easy twist-and-lock action Specifically designed for hospitals, nursing homes, offices and schools

Reviews of Rubbermaid #FG264043BLA