Container, Includes Base, Lid and Dolly

RUBBERMAID| Zoro #: G1616806| Mfr #: FG262400WHT

$251.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: PlasticItem: Vegetable Crisper ContainerLoad Capacity: 20 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1616806 Mfr #: FG262400WHT
Material: PlasticItem: Vegetable Crisper Container
Load Capacity: 20 gal.Overall Length: 33-1/2"
Standards: NSF/FDA ComplimentOverall Height: 33-1/2"
Includes: Base, Lid and DollyColor: White
Overall Width: 23-1/2"Country of Origin (subject to change): United States

Description

Vegetable Crisper Container, Load Capacity 20 gal., Material Plastic, Color White, Overall Length 33-1/2 In., Overall Width 23-1/2 In., Overall Height 33-1/2 In., Standards NSF/FDA Compliment, Includes Base, Lid and Dolly

Reviews