Container, Includes Base, Lid and Dolly

RUBBERMAID| Zoro #: G1628365| Mfr #: FG263600WHT

$326.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628365 Mfr #: FG263600WHT
Overall Length: 22-1/2"Overall Height: 38-1/2"
Color: WhiteIncludes: Base, Lid and Dolly
Load Capacity: 32 gal.Item: Vegetable Crisper Container
Standards: NSF/FDA ComplimentOverall Width: 25"
Country of Origin (subject to change): United States

Product Description

Container, Height 38 1/2 In., Diameter 25 In, Capacity 32 Gal., Material Plastic, White, Standards NSF/FDA Compliment, Includes Base, Lid and Dolly

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.