Rubbermaid
Cube Truck, 5/8 cu. yd., 500 lb. Cap, Black
- Zoro #: G2480353
- Mfr #: FG461600BLA
Hover or click to zoom Tap to zoom
Key Features
- Item - Cube Truck: Cube Truck
- Mobility Option: Manual
- Cubic Foot Capacity: 16.0 cu ft
- Load Capacity - Hoppers and Cube Trucks: 500 lb.
- Container Material - Hoppers and Cube Trucks: HDPE
- Overall Length: 43 3/4 in
- Overall Width: 31 in
- Overall Height: 37 in
$522.39
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
Subtotal: $522.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Rubbermaid
- MFR #FG461600BLA
- Zoro #G2480353
- Country of OriginUnited States
- Category Basket & Cube Trucks
Dimensions
Overall Length | 43 3/4 in |
Overall Width | 31 in |
Overall Height | 37 in |
Details
Item - Cube Truck | Cube Truck |
Mobility Option | Manual |
Cubic Foot Capacity | 16.0 cu ft |
Load Capacity - Hoppers and Cube Trucks | 500 lb. |
Container Material - Hoppers and Cube Trucks | HDPE |
Color - Hoppers and Cube Trucks | Black |
Frame Material - Hoppers and Cube Trucks | None |
Caster Material | Polyurethane |
Caster Configuration | (2) Swivel, (2) Rigid |
Color | Black |
Caster Dia. | 5" |
Caster Type | (2) Swivel, (2) Rigid |
Standards | USDA |
Container Legend | None |
Item | High-Maneuverability Cube Truck |
Cubic Yard Capacity | 0.59 cu yd |
Load Capacity | 500 lb |
Optional Lid | FG461500 |
Volume Capacity | 5/8 cu. yd. |
Container Material | Polyethylene |
Bushel Capacity | 0 |
Description
High-Maneuverability Cube Truck, Cubic Foot Capacity 16.0 cu ft, Load Capacity 500 lb, Bushel Capacity 0, Overall Length 43 3/4 in, Overall Height 37 in, Overall Width 31 in, Overall LxWxH 43 3/4 in x 31 in x 37 in, Color Black, Container Material Polyethylene, Standards USDA, Optional Lid FG461500, Cubic Yard Capacity 0.59 cu yd, Mobility Option Manual, Container Legend None
Reviews of Rubbermaid #FG461600BLA
Explore more
- RUBBERMAID Cube Truck, 3/8 cu. yd., 300 lb. Cap, Blue FG460800DBLUE
- RUBBERMAID Utility Truck, 3/4cu yd., 1200lb Cap, Black FG472000BLA
- RUBBERMAID Cube Truck, 5/16 cu. yd., 300lb. Cap, Black FG460800BLA
- RUBBERMAID Cube Truck, 1 cu. yd., 500 lb. Cap, Black FG461100BLA
- RUBBERMAID Cube Truck, 7/16 cu. yd., 400lb. Cap, Black FG461200BLA
- RUBBERMAID Utility Truck, 1 cu. yd., 1200lb Cap, Black FG472700BLA
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 20 Bushel 241305
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600 lb. Cap, Blue 36FL23
- ROYAL BASKET TRUCKS Basket Truck, 20 Bu. Cap., Yellow, 48 In. L G20-YYW-PMA-3UNN
- R&B WIRE PRODUCTS Antimicrobial Vinyl Basket Truck with Steel Base, 12 Bushel, Yellow 412SOC/ANTI/YEL
- ROYAL BASKET TRUCKS Perm Truck, 6 Bu, Red, Wire Base R06-RRW-PWA-3UNT
- Rubbermaid Basket & Cube Trucks