Cube Truck, 7/16 cu. yd., 400lb. Cap, Black

RUBBERMAID| Zoro #: G0860885| Mfr #: FG461200BLA

$424.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Lid Sold Separately
Bushel Capacity: 9.6
Item: Cube Truck
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860885 Mfr #: FG461200BLA
Includes: Lid Sold SeparatelyBushel Capacity: 9.6
Item: Cube TruckContainer Material: MDPE
Caster Type: (2) Swivel, (2) RigidOverall Length: 42-3/4"
Volume Capacity: 7/16 cu. yd.Overall Height: 33"
Caster Dia.: 4"Standards: USDA
Overall Width: 28"Optional Lid: FG461300
Color: BlackLoad Capacity: 400 lb.
Country of Origin (subject to change): United States

Description

Cube Truck, Maximum Load 400 Pounds, Truck Size 12 Cubic Feet, Caster Size 4 Inches, Overall Length 43 Inches, Overall Height 33 19/64 Inches, Overall Width 27 Inches, Optional Lid G2719175

Reviews