Cube Truck, 1/2 cu. yd., 500 lb. Cap, Black

RUBBERMAID| Zoro #: G0599855| Mfr #: FG461400BLA

$515.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: USDA
Caster Material: Polyurethane
Overall Length: 44"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599855 Mfr #: FG461400BLA
Standards: USDACaster Material: Polyurethane
Overall Length: 44"Caster Dia.: 5"
Load Capacity: 500 lb.Optional Lid: FG461500
Color: BlackContainer Material: MDPE
Caster Type: (2) Swivel, (2) RigidVolume Capacity: 1/2 cu. yd.
Bushel Capacity: 11.2Overall Width: 31"
Overall Height: 32-1/2"Country of Origin (subject to change): United States

Description

Cube Truck, Maximum Load 500 Pounds, Truck Size 14 Cubic Feet, Caster Size 5 Inches, Overall Length 44 7/64 Inches, Overall Height 33 Inches, Overall Width 30 1/2 Inches, Optional Lid G0995531

Reviews