BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Utility Truck, 5/8cu yd., 1000lb Cap, Black

RUBBERMAID| Zoro #: G0416446| Mfr #: FG471600BLA

$683.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushel Capacity: 12.9
Item: Utility Truck
Container Material: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416446 Mfr #: FG471600BLA
Bushel Capacity: 12.9Item: Utility Truck
Container Material: MDPECaster Type: (2) Swivel, (2) Rigid
Overall Length: 44-3/8"Volume Capacity: 5/8 cu. yd.
Overall Height: 38-1/4"Caster Dia.: 5"
Standards: USDAOverall Width: 31"
Load Capacity: 1000 lb.Color: Black
Optional Lid: FG461500Country of Origin (subject to change): United States

Description

Utility Truck, Load Capacity 900 Pounds, Truck Size 16 Cubic Feet, Caster Size 5 Inches, Construction Heavy Duty, Optional Lid G0995531, Overall Length 44 1/8 Inches, Overall Height 38 1/4 Inches, Overall Width 30 1/2 Inches, Color Black

Reviews