BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Utility Truck, 1 cu. yd., 1200lb Cap, Black

RUBBERMAID| Zoro #: G0496955| Mfr #: FG472741BLA

$1530.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushel Capacity: 21.7
Item: Cube Truck
Container Material: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496955 Mfr #: FG472741BLA
Bushel Capacity: 21.7Item: Cube Truck
Container Material: MDPECaster Type: (2) Swivel, (2) Rigid
Overall Length: 59"Volume Capacity: 1 cu. yd.
Caster Material: PolyurethaneOverall Height: 42-3/4"
Caster Dia.: 6"Standards: USDA
Overall Width: 34"Load Capacity: 1200 lb.
Color: BlackOptional Lid: FG472600
Country of Origin (subject to change): United States

Description

Utility Truck, Truck Size 27 Cubic Feet, Caster Size 5 Inches, Load Capacity 1200 Pounds, Construction Trainable, Optional Lid G3054904, Overall Length 59 Inches, Overall Height 43 Inches, Overall Width 33 7/8 Inches, Black

Reviews