Cube Truck, 5/16 cu. yd., 300lb. Cap, Black

RUBBERMAID| Zoro #: G0330933| Mfr #: FG460800BLA

$324.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushel Capacity: 6.4
Item: Cube Truck
Container Material: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0330933 Mfr #: FG460800BLA
Bushel Capacity: 6.4Item: Cube Truck
Container Material: MDPECaster Type: (2) Swivel, (2) Rigid
Overall Length: 38"Volume Capacity: 5/16 cu. yd.
Overall Height: 28-1/8"Caster Dia.: 4"
Standards: USDAOverall Width: 26"
Load Capacity: 300 lb.Color: Black
Optional Lid: FG460900Country of Origin (subject to change): United States

Description

Cube Truck, Maximum Load 300 Pounds, Truck Size 8 Cubic Feet, Caster Size 4 Inches, Overall Length 38 1/3 Inches, Overall Height 28 1/3 Inches, Overall Width 25 1/3 Inches, Optional Lid G2384672, Black

Reviews