Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Cube Truck Lid, Black, Hinged, 8-1/2inH

RUBBERMAID| Zoro #: G2384672| Mfr #: FG460900BLA

$180.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Cube Truck LidMaterial: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384672 Mfr #: FG460900BLA
Color: BlackItem: Cube Truck Lid
Material: MDPELid Type: Hinged
Fits Container Size: 8 cu. ft.Overall Width: 25-3/4"
Overall Length: 38-1/2"Overall Height: 8-1/2"
Country of Origin (subject to change): United States

Description

Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 8-1/2 In., Overall Width 25-3/4 In., Overall Length 38-1/2 In., Container Lid Material MDPE, Fits Truck Size (Cu.-Ft.) 8.0 cu. ft.

Reviews