20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Cube Truck Lid, Black, Hinged, 8-1/2inH

RUBBERMAID | Zoro #: G2719175 | Mfr #: FG461300BLA

$204.86 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Rubbermaid #FG461300BLA Specifications

Zoro #: G2719175 Manufacturer #: FG461300BLA
Overall Width: 27-1/2" Material: MDPE
Fits Container Size: 12 cu. ft. Overall Height: 8-1/2"
Lid Type: Hinged Item: Cube Truck Lid
Overall Length: 43-1/8" Color: Black
Country of Origin (subject to change): United States

Description

Our tilt truck lids are designed to be mobile and easy to maneuver. Take a look at the features for Rubbermaid Cube Truck Lid. Material: MDPE, Color: Black, Overall Length: 43-1/8".

Reviews of Rubbermaid #FG461300BLA