BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Cube Truck Lid, Black, Hinged, 8-1/2inH

RUBBERMAID| Zoro #: G0995531| Mfr #: FG461500BLA

$213.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Container Size: 14 -16 cu. ft.Overall Width: 31"Overall Length: 44-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0995531 Mfr #: FG461500BLA
Fits Container Size: 14 -16 cu. ft.Overall Width: 31"
Overall Length: 44-1/8"Item: Cube Truck Lid
Lid Type: HingedOverall Height: 8-1/2"
Material: MDPEColor: Black
Country of Origin (subject to change): United States

Description

Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 8-1/2 In., Overall Width 31 In., Overall Length 44-1/8 In., Container Lid Material MDPE, Fits Truck Size (Cu.-Ft.) 14.0 cu. ft.

Reviews