SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cube Truck Lid, Black, Hinged

RUBBERMAID| Zoro #: G1803523| Mfr #: FG461700BLA

$229.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackItem: Cube Truck LidMaterial: MDPE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1803523 Mfr #: FG461700BLA
Color: BlackItem: Cube Truck Lid
Material: MDPELid Type: Hinged
Fits Container Size: 20 cu. ft.Overall Width: 34"
Overall Length: 48-1/2"Overall Height: 8-1/2"
Country of Origin (subject to change): United States

Description

Cube Truck Lid, Color - Hoppers and Cube Trucks Black, Container Lid Type Hinged, Overall Height 8-1/2 In., Overall Width 34 In., Overall Length 48-1/2 In., Container Lid Material MDPE, Fits Truck Size (Cu.-Ft.) 20.0 cu. ft.

Reviews