Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cube Truck, 1/2 cu. yd., 300 lb. Cap, Gray

RUBBERMAID| Zoro #: G0682211| Mfr #: 3485210

$444.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 44-1/8"
Caster Dia.: 4"
Optional Lid: 5Z209
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682211 Mfr #: 3485210
Overall Length: 44-1/8"Caster Dia.: 4"
Optional Lid: 5Z209Color: Gray
Container Material: PolyethyleneLoad Capacity: 300 lb.
Caster Type: (2) Swivel, (2) RigidVolume Capacity: 1/2 cu. yd.
Bushel Capacity: 11.3Overall Width: 31"
Overall Height: 31-1/8"Country of Origin (subject to change): United States

Description

Cube Truck, Load Capacity 300 Lb., Plastic Material, Capacity 14 Cu.-Ft., Overall Length 44 1/8 In., Overall Width 31 In., Overall Height 31 1/8 In., Basket Length 39 1/8 In., Basket Width 26 In., Basket Depth 26 In., Caster Type Swivel Ball Bearing, Caster Size 4 In., Gray, Optional Lid G0995531

Reviews