Cube Truck, 5/8 cu. yd., 400 lb. Cap, Gray

RUBBERMAID| Zoro #: G1979275| Mfr #: 3485211

$417.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bushel Capacity: 12.9
Item: Cube Truck
Container Material: Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979275 Mfr #: 3485211
Bushel Capacity: 12.9Item: Cube Truck
Container Material: PolyethyleneCaster Type: (2) Swivel, (2) Rigid
Overall Length: 44-3/4"Volume Capacity: 5/8 cu. yd.
Overall Height: 36"Caster Dia.: 4"
Overall Width: 31"Load Capacity: 400 lb.
Color: GrayOptional Lid: 5Z209
Country of Origin (subject to change): United States

Description

Cube Truck, Load Capacity 400 Lb., Plastic Material, Capacity 16 Cu.-Ft., Overall Length 44 3/4 In., Overall Width 31 In., Overall Height 36 In., Basket Length 39 3/4 In., Basket Width 26 In., Basket Depth 31 In., Caster Type Swivel Ball Bearing, Caster Size 4 In., Gray, Optional Lid G0995531

Reviews