LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Cube Truck, 5/16 cu. yd., 200 lb. Cap, Gray

RUBBERMAID| Zoro #: G0678876| Mfr #: 3485208

$319.31 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 38"
Caster Dia.: 4"
Optional Lid: 5M728
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678876 Mfr #: 3485208
Overall Length: 38"Caster Dia.: 4"
Optional Lid: 5M728Color: Gray
Container Material: PolyethyleneLoad Capacity: 200 lb.
Caster Type: (2) Swivel, (2) RigidVolume Capacity: 5/16 cu. yd.
Bushel Capacity: 6.4Overall Width: 26"
Overall Height: 28-1/3"Country of Origin (subject to change): United States

Description

Cube Truck, Load Capacity 200 Lb., Plastic Material, Capacity 8 Cu.-Ft., Overall Length 38 In., Overall Width 26 In., Overall Height 28 1/3 In., Basket Length 33 In., Basket Width 21 In., Basket Depth 23 In., Caster Type Swivel Ball Bearing, Caster Size 4 In., Gray, Optional Lid G2384672

Reviews