Cut-End Wet Mop, String, Cut

RUBBERMAID| Zoro #: G2171014| Mfr #: FGF11600WH00

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171014 Mfr #: FGF11600WH00
Basic Material: CottonEnd Type: Cut
Series: Dura ProItem: Cut-End Wet Mop
Mop Style: StringColor Coding System: Yes
For Use With: Rubbermaid Commercial Products Mop HandlesPly: 4
Sub-Category: Mop HeadsLaunderable: No
Headband Size: 1"Color: WHITE
Connection Type: Side-GateDry Weight: 22 oz.
Width: 5-1/2 to 6-1/2"Length: 30-1/2" to 36-1/2"
Country of Origin (subject to change): United States

Product Description

Cut-End Wet Mop, Basic Material Cotton, Mop Style String, End Type Cut, Dry Weight 22 oz., White, Launderable No, Headband Size 1 In., Color Coding System Yes, Connection Type Side-Gate, Length 30-1/2 In. to 36-1/2 In., Width 5-1/2 to 6-1/2 In., 4 Ply, Series Dura Pro, For Use With Rubbermaid Commercial Products Mop Handles

Product Reviews

Save 15%. Sign up for Z-mail.